Eco-Safety Interlocking Playground Tile -3 x 19.5 x 19.5 In- 16 Pk- Yellow/Red/White Speckled

  • Mfr # 04-128-RO-16PK

  • Zoro # G204947887


product price:  $499.99
/pk 16, $31.25/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Material
Rubber
Thickness
3 in
Application
Indoor/Outdoor
Width
19.5 in
Length
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04-128-RO-16PK
Zoro #
G204947887
UPC #
845605087793
Country of Origin
China

Dimensions

Size
16-Pack
Thickness
3 in
Width
19.5 in
Length
19.5 in

Details

Color
Candy Corn
Item
Interlocking Playground Tiles
Material
Rubber
Application
Indoor/Outdoor

Description

If you are looking for a safe playground surfacing option, look no further than Rubber-Cal's "Eco-Safety 3-inch" rubber flooring tiles. These interlocking rubber tiles are 3-inches thick and sized at 19.5-inches x 19.5-inches per mat. They are made of durable eco-friendly recycled tire rubber. The tire rubber material gives these tiles the required durability to handle the presence of both heavy play equipment and high volumes of abrasive foot traffic. Safety is the paramount feature of these interlocking rubber tiles. Each 3-inch thick mat has been tested and cleared for 7-foot fall heights according to ASTM F12292-13 specifications. Since the tire rubber that makes these rubber flooring tiles contains weather-resistant EPDM material, these playground surfacing mats are ideal for use on outdoor playgrounds. Thanks to the waffled design on the underside of each tile, they provide a soft and cushioned anti-fatigue surface for both kids and adults to stand on! A unique feature about these interlocking rubber tiles is their attractive speckled color appearance. There are two options: Blue Steel, which is composed of blue and white speckles, and the Candy Corn, made up of red, white, and yellow speckles. These aesthetic options will set your playground area apart from all the others. When the "Eco-Safety 3-inch" tiles are installed, they make for a superior playground surface when compared to concrete or asphalt.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.