Shop RUBBER-CAL

"Eco-Safety" Interlocking Playground Tiles - 2.5 x 19.5 x 19.5 inch- 150 Pk- 396 Sq Ft- Green

  • Mfr # 04-126-GR-150PK

  • Zoro # G204947795


product price:  $3,819.99
/pk 150, $25.47/ea
Additional $1,500.00 delivery surcharge applies per item.
See details

Key Features

Width
19.5 in
Material
Rubber
Thickness
2.5 in
Application
Indoor/Outdoor
Length
19.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04-126-GR-150PK
Zoro #
G204947795
UPC #
845605087526
Country of Origin
China

Dimensions

Size
150-Pack
Width
19.5 in
Thickness
2.5 in
Length
19.5 in

Details

Color
Green
Item
Interlocking Playground Tiles
Material
Rubber
Application
Indoor/Outdoor
Coverage
396 sq.ft

Description

Rubber-Cal's "Eco-Safety" Interlocking Playground Tiles are made to live up to their name. Whether you are installing a playground at a school or putting together a play set in your own backyard, safety is your number one priority. With these rubber playground tiles, you can rest assured that "Eco-Safety" rubber play mats form a soft and forgiving playground surface while still being long lasting, durable, and environmentally friendly. These interlocking playground tiles are made from recycled rubber tire crumb. Because vehicle tires are manufactured specifically to withstand harsh weather and thousands of miles of driving, these playground tiles are a great sustainable option for any outdoor playground. The bottom of this 2 1/2-inch thick rubber playground surface is imprinted with a waffle design that more easily absorbs high impact movement and vibration when it is compressed against asphalt or concrete. Safety is our number one priority! "Eco-Safety" playground tiles can cushion falls from up to 6 feet and passed the industry standard ASTM F1292-09 impact attenuation test. The tiles are offered in a 19.5" x 19.5" size, making them able to effectively cover any sized surface. These rubber play mats are a great DIY solution for any commercial or residential playground because they are so easy to install! Connect the playground tiles using the easy interlocking mechanism, and then they can be easily glued to wood or concrete for permanent applications. We are proud to offer an affordable flooring option to keep playgrounds safe and secure. Invest in sustainable "Eco-Safety" interlocking playground tiles for the continued safety of your children!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.