Shop RUBBER-CAL
Additional $260.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Eco-Safety Interlocking Playground Tiles - 2.5 x 19.5 x 19.5 inch - 16 Pk - 42.25 Square Feet - Blue
- Mfr # 04-126-LB-16PK
- Zoro # G604947821
product price:Â
$
419.99
/pk of 16, $26.25/ea
Key Features
Application
Indoor/Outdoor
Length
19.5 in
Material
Rubber
Width
19.5 in
Thickness
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 04-126-LB-16PK
- Zoro #
- G604947821
- UPC #
- 845605087618
- Country of Origin
- China
- Color
- Blue
- Item
- Interlocking Playground Tiles
- Application
- Indoor/Outdoor
- Material
- Rubber
- Coverage
- 42.25 sq.ft
Dimensions
- Size
- 16-Pack
- Length
- 19.5 in
- Width
- 19.5 in
- Thickness
- 2.5 in
Description
Rubber-Cal's "Eco-Safety" Interlocking Playground Tiles are made to live up to their name. Whether you are installing a playground at a school or putting together a play set in your own backyard, safety is your number one priority. With these rubber playground tiles, you can rest assured that "Eco-Safety" rubber play mats form a soft and forgiving playground surface while still being long lasting, durable, and environmentally friendly. These interlocking playground tiles are made from recycled rubber tire crumb. Because vehicle tires are manufactured specifically to withstand harsh weather and thousands of miles of driving, these playground tiles are a great sustainable option for any outdoor playground. The bottom of this 2 1/2-inch thick rubber playground surface is imprinted with a waffle design that more easily absorbs high impact movement and vibration when it is compressed against asphalt or concrete. Safety is our number one priority! "Eco-Safety" playground tiles can cushion falls from up to 6 feet and passed the industry standard ASTM F1292-09 impact attenuation test. The tiles are offered in a 19.5" x 19.5" size, making them able to effectively cover any sized surface. These rubber play mats are a great DIY solution for any commercial or residential playground because they are so easy to install! Connect the playground tiles using the easy interlocking mechanism, and then they can be easily glued to wood or concrete for permanent applications. We are proud to offer an affordable flooring option to keep playgrounds safe and secure. Invest in sustainable "Eco-Safety" interlocking playground tiles for the continued safety of your children!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.