Eco-Safety Interlocking Playground Tiles - 3 x 19.5 x 19.5 In - 2 Pk 5.2 Sq Ft- Blue/White Speckled

  • Mfr # 04-128-BW-2PK

  • Zoro # G804947812


product price:  $65.59
/pk 2, $32.80/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
04-128-BW-2PK
Zoro #
G804947812
UPC #
845605087755
Country of Origin
China

Dimensions

Size
2-Pack

Details

Color
Blue/White Speckled

Description

If you are looking for a safe playground surfacing option, look no further than Rubber-Cal's "Eco-Safety 3-inch" rubber flooring tiles. These interlocking rubber tiles are 3-inches thick and sized at 19.5-inches x 19.5-inches per mat. They are made of durable eco-friendly recycled tire rubber. The tire rubber material gives these tiles the required durability to handle the presence of both heavy play equipment and high volumes of abrasive foot traffic. Safety is the paramount feature of these interlocking rubber tiles. Each 3-inch thick mat has been tested and cleared for 7-foot fall heights according to ASTM F12292-13 specifications. Since the tire rubber that makes these rubber flooring tiles contains weather-resistant EPDM material, these playground surfacing mats are ideal for use on outdoor playgrounds. Thanks to the waffled design on the underside of each tile, they provide a soft and cushioned anti-fatigue surface for both kids and adults to stand on! A unique feature about these interlocking rubber tiles is their attractive speckled color appearance. There are two options: Blue Steel, which is composed of blue and white speckles, and the Candy Corn, made up of red, white, and yellow speckles. These aesthetic options will set your playground area apart from all the others. When the "Eco-Safety 3-inch" tiles are installed, they make for a superior playground surface when compared to concrete or asphalt.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.