Shop RUBBER-CAL

"Eco-Safety" Ramp 2.5 in. T x 6 in. W x 19.5 in. L - Terra Cota, PK4

  • Mfr # 04-127-TC-4pk

  • Zoro # G804947805


product price:  $139.99
/pk 4, $35.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04-127-TC-4pk
Zoro #
G804947805
UPC #
845605088516
Country of Origin
China

Dimensions

Size
4-Pack

Details

Color
Terra Cota

Description

The Eco-Safety 2.5-inch Rubber Playground Tiles are thick playground flooring options that can create tripping hazards around the perimeter due to the uneven surface it creates. To remedy this, ramp parts are available to help prevent tripping as children run onto the playground. Not only do these ramps provide a safer surface, but they also provide a border for the playground tiles, keeping them in place when installed over a flat surface. These ramps are made of the same durable recycled rubber material as the tiles are and feature a slanted slope to create a small ramp and avoid trips. They are 2.5 inches thick on the side that connects to the tiles and slopes down on the other side to create a ramp. Because they are made of recycled rubber, these ramps can be used both indoors and outdoors without worry of damage caused by damaging environmental factors, including UV rays, ozone, oxygen, and wet weather. Recycled rubber is also a naturally non-slip material that will prevent children from slipping on the ramp, even when moisture is present. The recycled rubber composition also offers a uniquely textured surface that further enhances rubber’s natural non-slip properties. Rubber playground surfacing ramps offer an easy, DIY installation method with the use of the small plastic connector pins used to connect the tiles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.