Shop RUBBER-CAL
Additional $370.00 delivery surcharge applies per item.
See details
See all product information
Create Account
"Eco-Sport" Interlocking Tiles - 1 x 19.5 x 19.5 Inch - - 132 Square Feet Coverage - Green, PK50
- Mfr # 03-209-GR-50PK
- Zoro # G604947807
product price:Â
$
959.99
/pk of 50, $19.20/ea
Key Features
Thickness
1 in
Length
19.5 in
Material
Rubber
Application
Commercial/Residential
Width
19.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 03-209-GR-50PK
- Zoro #
- G604947807
- UPC #
- 845605086154
- Country of Origin
- China
- Color
- Green
- Item
- Floor Tile
- Material
- Rubber
- Application
- Commercial/Residential
- Coverage
- 132 sq.ft
Dimensions
- Thickness
- 1 in
- Length
- 19.5 in
- Width
- 19.5 in
Description
Rubber-Cal's Eco-Sport Tiles are interlocking flooring tiles that are 1 inch thick and available in 4 aesthetically pleasing colors, Coal, Blue, Green, and Terra Cotta. With their thick 1-inch gauge, these rubber tiles are designed to withstand the most abusive conditions thus serving as a premium flooring and equipment protection product. The 1-inch thick interlocking floor tiles are thick enough to withstand dropped weight when used as weight-room floors, heavy machinery when used as equipment flooring, or to safeguard floors as floor protection mats. These recycled tiles are excellent for either indoor or outdoor applications due the high contents of EPDM found in their raw materials, recycled tire rubber. In outdoor applications this product can be used as play flooring for toddlers or playground surfacing with actual play equipment on top of the interlocking floor tiles. In this scenario the 1-inch gauge of the recycled tiles will protect and cushion kids from falls when running or jumping. The simplicity of the installation of this tile makes for a DIY floor. The rubber flooring tile offers an interlocking mechanism (plastic connector pin), and the tile has two holes on each of the four sides resulting in five connector pins per rubber tile. The connector pins are made of hard plastic with a ferruled edge and that holds them in place inside the tile once they have been inserted. There is no messy glue or expensive installers required, making for a very simple and easy DIY installation that can be done by anyone. Try these ultra-durable rubber tiles today!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.