Shop RUBBER-CAL
Additional $330.00 delivery surcharge applies per item.
See details
See all product information
Create Account
"Eco-Sport" Interlocking Tiles - 3/4 x 19.5 x 19.5 In - 5 Pk - 132 Square Feet Coverage - Terra Cota, PK50
- Mfr # 03-208-TC-50PK
- Zoro # G104947840
product price:Â
$
759.99
/pk of 50, $15.20/ea
Key Features
Material
Rubber
Coverage
132 sq.ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03-208-TC-50PK
- Zoro #
- G104947840
- UPC #
- 845605086055
- Country of Origin
- China
Details
- Color
- Terra Cota
- Item
- Interlocking Tiles
- Material
- Rubber
- Coverage
- 132 sq.ft
Description
Rubber-Cal's "Eco-Sport" interlocking rubber tiles are a recycled rubber floor that is 3/4-inch thick and available in 4 aesthetically pleasing colors, Coal, Blue, Green, and Terra Cotta. With their 3/4-inch gauge, these rubber flooring tiles are designed to withstand the abusive conditions and are ideal as equipment and ground protection mats. Gym floors are an area that experience a lot of foot-traffic, dropped weights, excessive dampness, and are burdened with very heavy equipment. The "Eco-Sport" excels in this environment. These heavy-duty mats are not effected by dampness or water, the 3/4" thick rubber tiles offerr ample defense against dropped barbells or heavy fitness machines. This recycled rubber floor is also excellent for either outdoor applications due the high contents of high quality recycled tire rubber used in their production. Tires are made to be driven on asphalt rain or shine for thousand of miles! The "Eco-Sport" tiles exhibit a similar endurance when used as an outdoor floor. Recycled rubber is also a superior material when trying to reduce noise, contain vibration, and absorb shock. These products are specifically manufactured for durability and are designed for either residential or commercial applications that are require ground protection mats. 3/4-inch gauge tile is a thick rubber mat! If you are concerned about installation, we have made it easy for you! This product offers an interlocking mechanism, a plastic connector pin, that is connected between two tiles. Each square tile has two holes on each of the four sides. The connector pins are made of hard plastic with ferruled edges that holds them in place inside the tile once they have been inserted. This is an easy do-it-yourself flooring installation that can be done by anyone! Use these heavy-duty mats on gym floors, as floor for basement, outdoor floor tiles for a patio, or rubber floor for garage "Man Caves!"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.