"Eco-Sport" Interlocking Tiles - 3/4 x 19.5 x 19.5 Inch - - 132 Square Feet Coverage - Green, PK50

  • Mfr # 03-208-GR-50PK

  • Zoro # G404947885


product price:  $759.99
/pk 50, $15.20/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Material
Rubber
Coverage
132 sq.ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
03-208-GR-50PK
Zoro #
G404947885
UPC #
845605087878
Country of Origin
China

Details

Color
Green
Item
Interlocking Tiles
Material
Rubber
Coverage
132 sq.ft

Description

Rubber-Cal's "Eco-Sport" interlocking rubber tiles are a recycled rubber floor that is 3/4-inch thick and available in 4 aesthetically pleasing colors, Coal, Blue, Green, and Terra Cotta. With their 3/4-inch gauge, these rubber flooring tiles are designed to withstand the abusive conditions and are ideal as equipment and ground protection mats. Gym floors are an area that experience a lot of foot-traffic, dropped weights, excessive dampness, and are burdened with very heavy equipment. The "Eco-Sport" excels in this environment. These heavy-duty mats are not effected by dampness or water, the 3/4" thick rubber tiles offerr ample defense against dropped barbells or heavy fitness machines. This recycled rubber floor is also excellent for either outdoor applications due the high contents of high quality recycled tire rubber used in their production. Tires are made to be driven on asphalt rain or shine for thousand of miles! The "Eco-Sport" tiles exhibit a similar endurance when used as an outdoor floor. Recycled rubber is also a superior material when trying to reduce noise, contain vibration, and absorb shock. These products are specifically manufactured for durability and are designed for either residential or commercial applications that are require ground protection mats. 3/4-inch gauge tile is a thick rubber mat! If you are concerned about installation, we have made it easy for you! This product offers an interlocking mechanism, a plastic connector pin, that is connected between two tiles. Each square tile has two holes on each of the four sides. The connector pins are made of hard plastic with ferruled edges that holds them in place inside the tile once they have been inserted. This is an easy do-it-yourself flooring installation that can be done by anyone! Use these heavy-duty mats on gym floors, as floor for basement, outdoor floor tiles for a patio, or rubber floor for garage "Man Caves!"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.