Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

"Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 8ft. - Red Dot

  • Mfr # 03_102

  • Zoro # G4401355


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
96 in
Material
Rubber
Width
48-in
Coverage Area
32 sq.ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03_102
Zoro #
G4401355
UPC #
845605017813
Country of Origin
Malaysia

Dimensions

Length
96 in
Width
48-in
Thickness
0.375-in

Details

Item
Elephant Bark Rubber Flooring,3/8"X4ftX
Color
Black
Material
Rubber
Coverage Area
32 sq.ft

Description

Rubber-Cal's "Elephant Bark" Rubber Flooring Rolls are a thick, durable product available in a width of 4 feet and in many length variations. With a thickness of 3/8-inch, this roll of rubber offers a superior flooring option that is made from recycled materials, can be used in numerous applications, and is an easy DIY project which makes it even more affordable! This black rolled flooring is an eco-friendly product made from recycled waste tires. The raw material is shredded into rubber crumb where non-rubber materials, like metal fibers, are removed. The tire crumb is then reconstituted by molding it using a polyurethane adhesive for sturdy recycled flooring. Since it is made from used tires, this rubber flooring is able to withstand harsh conditions, making it ideal for many demanding applications such as: mats for gym and fitness, outdoor flooring, rubber garage flooring, flooring in a basement, or heavy equipment floor mats. In addition to being a versatile product, the "Elephant Bark" is easy to install! Using a double-sided carpet tape on the perimeter of the product, you can have it laid out in an instant. This recycled flooring is a suitable option made from used tires for an eco-friendly roll of rubber that fits any application. It can be used for indoor or outdoor flooring due to the sturdiness of the material. Its easy installation makes a simple DIY project that can be done by almost anyone! For a reliable and efficient product, lay down the "Elephant Bark" on your floors today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.