Shop RUBBER-CAL
See all product information
Create Account
EPDM - Commercial Grade - 60A - Rubber Sheet - 1/2" Thick x 4" Width x 4" Length - Black, PK3
- Mfr # 20-109
- Zoro # G4328573
product price:Â
$
24.85
/pk of 3, $8.28/ea
Key Features
Rubber Thickness
1/2 in
Rubber Material
EPDM
Rubber Color
Black
Application
Commercial Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-109
- Zoro #
- G4328573
- UPC #
- 845605040323
- Country of Origin
- China
- Item
- Rubber Sheet
- Rubber Material
- EPDM
- Rubber Color
- Black
- Application
- Commercial Grade
Dimensions
- Rubber Thickness
- 1/2 in
- Rubber Width
- 4 in
- Rubber Length
- 4 in
Description
EPDM,Commercial Grade,60A,Rubber,PK3, Package Quantity 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.