Zoro Homepage

EPDM - Commercial Grade - 60A - Rubber Sheet - 1/2" Thick x 8" Width x 8" Length - Black

  • Mfr # 20-109

  • Zoro # G4329088


product price: $16.25
/ea

Key Features

Rubber Thickness
1/2 in
Rubber Material
EPDM
Rubber Color
Black
Application
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-109
Zoro #
G4329088
UPC #
845605040354
Country of Origin
China

Dimensions

Rubber Thickness
1/2 in
Rubber Width
8 in
Rubber Length
8 in

Details

Item
Rubber Sheet
Rubber Material
EPDM
Rubber Color
Black
Application
Commercial Grade

Description

This blended rubber sheet, Ethylene Propylene Diene Monomer, provides very good resistance to weathering, ozone and UV exposure. It is highly recommended for applications where the elastomer will have excessive exposure to the environment. EPDM makes a great hanger flap, roof pad, or outdoor industrial rubber curtain. It provides very good chemical resistance and dynamic properties. E.P.D.M. blended material is considered a non-oil resistant material. Available in 6 thicknesses (1/16", 1/8", 3/16", 1/4", 3/8", 1/2")

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.