Zoro Homepage

EPDM - Commercial Grade - 60A - Rubber Sheet - 1/4" Thick x 8" Width x 8" Length - Black (3 pack)

  • Mfr # 20-109

  • Zoro # G4319202


product price: $31.35
/pk 3, $10.45/ea

Key Features

Rubber Thickness
1/4 in
Rubber Material
EPDM
Rubber Color
Black
Application
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-109
Zoro #
G4319202
UPC #
845605039952
Country of Origin
China

Dimensions

Rubber Thickness
1/4 in
Rubber Width
8 in
Rubber Length
8 in

Details

Item
Rubber Sheet
Rubber Material
EPDM
Rubber Color
Black
Application
Commercial Grade

Description

EPDM,Commercial Grade,60A,Rubber,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.