
EPDM - Commercial Grade - 60A - Rubber Sheet - 3/16" Thick x 3ft Width x 10ft Length - Black
Mfr # 20-109
Zoro # G4319394
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Rubber Thickness
3/16 in
Rubber Material
EPDM
Rubber Color
Black
Application
Commercial Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20-109
Zoro #
G4319394
UPC #
845605039846
Country of Origin
China
Dimensions
Rubber Thickness
3/16 in
Rubber Width
3 ft
Rubber Length
10 ft
Details
Item
Rubber Sheet
Rubber Material
EPDM
Rubber Color
Black
Application
Commercial Grade
Description
This blended rubber sheet, Ethylene Propylene Diene Monomer, provides very good resistance to weathering, ozone and UV exposure. It is highly recommended for applications where the elastomer will have excessive exposure to the environment. EPDM makes a great hanger flap, roof pad, or outdoor industrial rubber curtain. It provides very good chemical resistance and dynamic properties. E.P.D.M. blended material is considered a non-oil resistant material. Available in 6 thicknesses (1/16", 1/8", 3/16", 1/4", 3/8", 1/2")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.