Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPDM - Commercial Grade - 60A - Rubber Sheet - 3/8" Thick x 4" Width x 4" Length - Black, PK5

  • Mfr # 20-109

  • Zoro # G4318475


product price: $26.99
/pk 5, $5.40/ea

Key Features

Rubber Thickness
3/8 in
Rubber Material
EPDM
Rubber Color
Black
Application
Commercial Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-109
Zoro #
G4318475
UPC #
845605040125
Country of Origin
China

Dimensions

Rubber Thickness
3/8 in
Rubber Width
4 in
Rubber Length
4 in

Details

Item
Rubber Sheet
Rubber Material
EPDM
Rubber Color
Black
Application
Commercial Grade

Description

EPDM,Commercial Grade,60A,Rubber,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products