EPDM, Commercial Grade, 70A, 3/8 in x 36 in, 5ft
- Mfr # 02-K209-0375-05
- Zoro # G023942285
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Rubber Color
Black
Rubber Width
36 in
Series
02-K209-0375
Grade
Commercial Grade
Rubber Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02-K209-0375-05
- Zoro #
- G023942285
- UPC #
- 840032735651
- Country of Origin
- China
- Rubber Color
- Black
- Item
- Sheet Rubber
- Series
- 02-K209-0375
- Grade
- Commercial Grade
- Rubber Material
- EPDM
Dimensions
- Rubber Thickness
- 3/8 in
- Rubber Width
- 36 in
- Rubber Length
- 5 ft
Description
EPDM 70A is a commercial-grade rubber material developed for reliable performance under continuous stress and exposure. Unlike conventional rubbers like nitrile or neoprene, which contain reactive double bonds prone to degradation, Rubber-Cal EPDM 70A is built on a saturated polymer backbone often enhanced by a durable EPDM/SBR blend. This chemical foundation makes EPDM 70A rubber virtually immune to the primary drivers of material failure, including UV radiation, ozone exposure, and oxidation. Rather than becoming brittle or losing its seal, EPDM 70A retains its molecular stability and dynamic resilience even when subjected to relentless weathers. At a nominal 70 Shore A durometer, this sheet rubber provides an ideal balance between surface toughness and mechanical flexibility. EPDM 70A is firm enough to withstand high-pressure sealing and load-bearing requirements, yet resilient enough to function as a superior vibration isolator. Its impressive 300% elongation capacity ensures that the EPDM can deform under stress and fully recover its shape without permanent set, even through repeated cycles of mechanical loading. This inshape memory in makes EPDM 70A the gold standard for protective liners and gaskets where consistent performance is critical. The SBR component in the blend helps bolster physical durability, ensuring the sheet rubber stands up to the rigors of construction and manufacturing. To ensure the material fits perfectly into your specific project requirements, EPDM 70A rubber is manufactured in a full range of standardized thicknesses from 1/32 in to 1 in. This flexibility enables direct integration into maintenance systems and assembled components without additional processing. Ultimately, choosing Rubber-Cal EPDM 70A ensures a reliable, long-term solution for the most demanding physical and environmental challenges.
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.