
EPDM Sheet - 0.032" Thick x 4" Width x 36" Length - 60A Durometer - Black
Mfr # 31-016-032
Zoro # G4318685
product price: $2.39
/eaSold in multiples of 4 for $9.56
Key Features
Rubber Thickness
0.032 in
Rubber Width
4 in
Rubber Length
36 in
Rubber Material
EPDM
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-016-032
Zoro #
G4318685
UPC #
840032700833
Country of Origin
China
Dimensions
Rubber Thickness
0.032 in
Rubber Width
4 in
Rubber Length
36 in
Details
Item
Rubber Sheet
Rubber Material
EPDM
Rubber Color
Black
Durometer
60 A
Description
EPDM Sheet,0.032 In.ThckX4 In.WX36 In.L,60A Dur
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.