Zoro Homepage

EPDM Sheet - 0.093" Thick x 12" Width x 24" Length - 60A Durometer - Black

  • Mfr # 31-016-093

  • Zoro # G4329002


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Rubber Thickness
0.093 in
Rubber Width
12 in
Rubber Length
24 in
Rubber Material
EPDM
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-016-093
Zoro #
G4329002
UPC #
840032700727
Country of Origin
China

Dimensions

Rubber Thickness
0.093 in
Rubber Width
12 in
Rubber Length
24 in

Details

Item
Rubber Sheet
Rubber Material
EPDM
Rubber Color
Black
Durometer
60 A

Description

EPDM Sheet,0.093 In.ThckX12 In.WX24 In.L,60A Du

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.