
EPDM Sheet - 0.5" Thick x 2" Width x 36" Length - 60A Durometer - Black
Mfr # 31-016-500
Zoro # G4329273
product price: $13.19
/eaKey Features
Rubber Thickness
0.5 in
Rubber Width
2 in
Rubber Length
36 in
Rubber Material
EPDM
Rubber Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-016-500
Zoro #
G4329273
UPC #
840032700512
Country of Origin
China
Dimensions
Rubber Thickness
0.5 in
Rubber Width
2 in
Rubber Length
36 in
Details
Item
Rubber Sheet
Rubber Material
EPDM
Rubber Color
Black
Durometer
60 A
Description
EPDM Sheet,0.5 In.ThckX2 In.WX36 In.L,60A Durom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.