Zoro Homepage

EPDM Sheet - Adhesive-Backed - 0.032" Thick x 2" Width x 36" Length - 60A Durometer - Black

  • Mfr # 31-P16-032

  • Zoro # G4319376


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-P16-032
Zoro #
G4319376
UPC #
840032701168
Country of Origin
China

Details

Item
EPDM Sheet,Adhesive-Backed,0.032"ThckX

Description

Rubber-Cal’s EPDM rubber sheets are a versatile product with superior resistance to intense physical conditions. This synthetic rubber compound is made of a combination of ethylene propylene diene monomer (EPDM) and styrene butadiene rubber to inherit the strengths of both materials. The addition of synthetic rubber SBR gives this thin sheet rubber a high level of physical durability and endurance for use in demanding applications. This EPDM elastomer has a 60A durometer, meaning that it is fairly hard, but still retains reasonable flex and pliability. This synthetic sheet rubber is the perfect material to be used for commercial and industrial pads and bumpers, among many other possible applications. The key feature of rubber EPDM is its outstanding range of resistance. Don’t be fooled by appearances; this thin rubber sheeting is tough and boast excellent durability against damaging chemicals and weather conditions. While many other synthetic rubbers fail under prolonged exposure to elements such as UV rays, ozone, and moisture, this rubber sheeting is specially designed to handle such extreme physical conditions. Beyond its outdoor abilities, this weather-resistant rubber sheet also stands up to several chemicals, ranging from acetone to nitrates. Qualities like this intense chemical resistance make these hard rubber sheets ideal for industrial locations which might expose the synthetic elastomers to potentially corrosive substances. This black EPDM rubber also has a wide temperature range and performs well in temperatures from -40° F to 212° F, making it perfect for extreme industrial or outdoor temperatures. Our ethylene propylene elastomer is heavy-duty and won’t sacrifice its lifespan to heat, chemicals, or weathering effects. Rubber-Cal’s EPDM sheeting is available in seven different gauges ranging from 1/32” to 1/2" to fit the needs of any desired application. These 1/32" rubber sheets are the thinnest option available and work best for finely detailed applications. These EPDM sheets are also available in a variety of different sizes and can be cut down for even more possible applications, such as making UV-resistant liners, seals and gaskets. These adhesive-backed rubber sheets feature pressure sensitive adhesive (PSA) to allow easy DIY installations. Our chemical-resistant EPDM is designed to withstand the toughest physical conditions, making it the ideal rubber material for industrial and outdoor applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.