Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EPDM Sheet - Adhesive-Backed - 0.062" Thick x 12" Width x 24" Length - 60A Durometer - Black

  • Mfr # 31-P16-062

  • Zoro # G4316567


product price: $14.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-P16-062
Zoro #
G4316567
UPC #
840032701083
Country of Origin
China

Details

Item
EPDM Sheet,Adhesive-Backed,0.062"ThckX

Description

Rubber-Cal’s EPDM synthetic rubber sheet is a versatile product with superior resistance to intense physical conditions. This synthetic elastomer is made of a combination of ethylene propylene diene monomer (EPDM) and styrene butadiene rubber (SBR) to inherit the strengths of both materials. The addition of styrene rubber gives this artificial rubber a high level of physical durability and endurance for use in demanding applications. The sleek, black EPDM rubber has a 60A durometer, meaning that it is fairly hard, but still retains reasonable flex and pliability. This hard sheet rubber is the perfect material to be used for commercial and industrial pads and bumpers, among many other possible applications. The key feature of this outdoor rubber is its outstanding range of resistance. Don’t be fooled by appearances; this thin sheet rubber is tough and boasts excellent durability against damaging chemicals and weather conditions. While many other synthetic rubbers fail under prolonged exposure to elements such as UV rays, ozone, and moisture, this commercial EPDM is specially designed to handle such extreme physical conditions. Beyond its outdoor abilities, this weather-resistant rubber sheet also stands up to several chemicals, ranging from acetone to nitrates. Qualities like this intense chemical resistance make these types of synthetic rubbers ideal for industrial locations which might expose the synthetic rubber materials to potentially corrosive substances. This chemical-resistant EPDM also has a wide temperature range and performs well in temperatures from -40° F to 212° F, making it perfect for extreme industrial or outdoor temperatures. Our EPDM rubber sheeting is heavy-duty and won’t sacrifice its lifespan to heat, chemicals, or weathering effects. Rubber-Cal’s EPDM sheet rubber product is available in seven different gauges ranging from 1/32” to 1/2" to fit the needs of any desired application. These 1/16" rubber sheets are the second thinnest option available and works best for detailed indoor and outdoor applications. This black rubber sheeting is also available in a variety of different sizes and can be cut down for even more possible applications, such as making EPDM liners, seals and gaskets. These adhesive-backed rubber sheets feature pressure sensitive adhesive (PSA) to allow easy DIY installations. Our EPDM elastomer is designed to withstand the toughest physical conditions, making this rubber sheeting the ideal material for industrial and outdoor applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.