Zoro Homepage

EPDM Sheet - Adhesive-Backed - 0.093" Thick x 4" Width x 36" Length - 60A Durometer - Black

  • Mfr # 31-P16-093

  • Zoro # G4319166


product price: $13.39
/ea

Key Features

Rubber Thickness
0.093 in
Rubber Width
4 in
Rubber Length
36 in
Rubber Material
EPDM
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-P16-093
Zoro #
G4319166
UPC #
840032701069
Country of Origin
China

Dimensions

Rubber Thickness
0.093 in
Rubber Width
4 in
Rubber Length
36 in

Details

Item
Rubber Sheet
Rubber Material
EPDM
Rubber Color
Black
Durometer
60 A

Description

Rubber-Cal’s EPDM elastomer sheeting is a versatile product with superior resistance to intense physical conditions. This artificial rubber is made of a combination of ethylene propylene diene monomer (EPDM) and styrene butadiene rubber to inherit the strengths of both materials. The addition of SBR rubber gives this synthetic elastomer a high level of physical durability and endurance for use in demanding applications. This sleek, black rubber sheeting has a 60A durometer, meaning that it is fairly hard, but still retains reasonable flex and pliability. This hard EPDM rubber is the perfect material to be used for commercial and industrial pads and bumpers, among many other possible applications. The key feature of ethylene propylene rubber is its outstanding range of resistance. Don’t be fooled by appearances; these thin rubber sheets are tough and boast excellent durability against damaging chemicals and weather conditions. While many other sheet rubber materials fail under prolonged exposure to elements such as UV rays, ozone, and moisture, this commercial EPDM is specially designed to handle such extreme physical conditions. Beyond its outdoor abilities, this UV-resistant rubber also stands up to several chemicals, ranging from acetone to nitrates. Qualities like this intense chemical resistance make these synthetic rubber types ideal for industrial locations which might expose the hard sheet rubber to potentially corrosive substances. This chemical-resistant EPDM also has a wide temperature range and performs well in temperatures from -40° F to 212° F, making it perfect for extreme industrial or outdoor temperatures. Our EPDM synthetic rubber is heavy-duty and won’t sacrifice their lifespan to heat, chemicals, or weathering effects. Rubber-Cal’s EPDM rubber sheeting is available in seven different gauges ranging from 1/32” to 1/2" to fit the needs of any desired application. This 3/32" sheet rubber is one of the thinner options available and works great for detailed indoor and outdoor applications. This thin sheet rubber is also available in a variety of different sizes and can be cut down for even more possible applications, such as making EPDM rubber seals and gaskets. These adhesive rubber sheets feature a pressure sensitive adhesive (PSA) backing to allow easy DIY installations. Our EPDM sheet rubber is designed to withstand the toughest physical conditions, making this elastomer sheeting the ideal material for industrial and outdoor applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.