Zoro Homepage

EPDM Sheet - Adhesive-Backed - 0.25" Thick x 6" Width x 36" Length - 60A Durometer - Black

  • Mfr # 31-P16-250

  • Zoro # G4320128


product price: $20.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-P16-250
Zoro #
G4320128
UPC #
840032700970
Country of Origin
China

Details

Item
EPDM Sheet,Adhesive-Backed,0.25"ThckX6

Description

Rubber-Cal’s EPDM sheet rubber is a versatile product with superior resistance to intense physical conditions. This synthetic rubber is made of a combination of ethylene propylene diene monomer (EPDM) and styrene butadiene rubber to inherit the strengths of both materials. The addition of rubber SBR gives this rubber sheeting a high level of physical durability and endurance for use in demanding applications. This EPDM synthetic rubber has a 60A durometer, meaning that it is fairly hard, but still retains reasonable flex and pliability. This sleek, black rubber sheeting is the perfect material to be used for commercial and industrial pads and bumpers, among many other possible applications. The key feature of EPDM elastomers is their outstanding range of resistance. This thick rubber sheets have excellent durability against damaging weather conditions. While other many other rubber materials fail under prolonged exposure to elements such as UV rays, ozone, and moisture, this weather-resistant rubber sheet is specially designed to handle such extreme physical conditions. Beyond its outdoor abilities, this hard rubber sheeting also stands up to several chemicals, ranging from acetone to nitrates. The chemical resistance of EPDM makes this sheet rubber material ideal for industrial locations which might be prone to the presence of such potentially corrosive substances. This synthetic sheet rubber also has a wide temperature range and performs well in temperatures from -40° F to 212° F, making it perfect for extreme industrial or outdoor temperatures. Our EPDM outdoor rubber is heavy-duty and won’t sacrifice its lifespan to heat, chemicals, or weathering effects. Our sheet EPDM products are available in seven different gauges ranging from 1/32” to 1/2" to fit the needs of any desired application. This 1/4-inch rubber sheet is one of the thicker options available and works well in highly abrasive physical applications. This thick sheet rubber is also available in a variety of different sizes and can be cut down for even more possible applications, such as making UV-resistant liners, seals and gaskets. These adhesive-backed rubber sheets feature a pressure sensitive adhesive (PSA) to allow easy DIY installations. Rubber-Cal’s EPDM elastomers are designed to withstand the toughest physical conditions, making it the ideal material for industrial and outdoor applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.