EPDM Sheet - Adhesive-Backed - 0.375" Thick x 12" Width x 24" Length - 60A Durometer - Black

  • Mfr # 31-P16-375

  • Zoro # G4319988


product price: $31.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-P16-375
Zoro #
G4319988
UPC #
840032700901
Country of Origin
China

Details

Item
EPDM Sheet,Adhesive-Backed,0.375"ThckX

Description

Rubber-Cal’s EPDM rubber sheeting is a versatile product with superior resistance to intense physical conditions. This synthetic rubber material is made of a combination of ethylene propylene diene monomer (EPDM) and styrene butadiene rubber to inherit the strengths of both materials. The addition of SBR gives this sheet rubber a high level of physical durability and endurance for use in demanding applications. This rubber material has a 60A durometer, meaning that it is fairly hard, but still retains reasonable flex and pliability. This sleek, black EPDM rubber is the perfect material to be used for commercial and industrial pads and bumpers, among many other possible applications. The key feature of this EPDM material is its outstanding range of resistance. This artificial rubber has excellent durability against damaging weather conditions. While other synthetic rubbers fail under prolonged exposure to elements such as UV rays, ozone, and moisture, this EPDM elastomer is specially designed to handle such extreme physical conditions. Beyond its outdoor abilities, this hard sheet rubber also stands up to several chemicals, ranging from acetone to nitrates. This chemical-resistant EPDM is the ideal synthetic elastomer for industrial locations which might be prone to the presence of such potentially corrosive substances. This weather and UV-resistant rubber also has a wide temperature range and performs well in temperatures from -40° F to 212° F, making it perfect for extreme industrial or outdoor temperatures. Our EPDM sheet rubber is heavy-duty and won’t sacrifice its lifespan to heat, chemicals, or weathering effects. Our EPDM synthetic rubber is available in seven different gauges ranging from 1/32” to 1/2" to fit the needs of any desired application. These 3/8" rubber sheets are the second thickest option available and work best for highly abrasive physical applications. This thick rubber sheeting is also available in a variety of different sizes and can be cut down for even more possible applications, such as making EPDM rubber seals and gaskets. These adhesive rubber sheets have a pressure sensitive adhesive (PSA) backing to allow easy DIY installations. Rubber-Cal’s ethylene propylene elastomer is designed to withstand the toughest physical conditions, making it the ideal material for industrial and outdoor applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.