"Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 8 ft - Black Rubber Runners

  • Mfr # 03-167-FR-P

  • Zoro # G4400935


product price:  $43.29
/ea

Key Features

Color
Black
Backing Material and Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-167-FR-P
Zoro #
G4400935
UPC #
845605021650
Country of Origin
China

Dimensions

Size
3 ft x 8 ft

Details

Item
Fine-Rib Corrugated Rubber Floor Mats
Color
Black
Backing Material and Surface Material
Rubber

Description

Rubber-Cal's Corrugated Rubber "Fine Rib" Rubber Matting is 1/8" thick industrial matting that is available in a 36-inch width and an assortment of lengths. This mat provides excellent traction and serves as a protective floor covering by safeguarding its subsurface. Carpet, wood, laminate, or tile flooring are well protected from foot-traffic, wet, or otherwise soiled conditions! These non-skid mats are designed with "Fine Rib's" to scrape debris and moisture away to provide a safer path to walk on. The ribbed matting is also very resilient, allowing it to stand up to heavy foot traffic while still maintaining its dirt and moisture trapping qualities. This protective floor covering is a great application for walkways in commercial and industrial settings where overwhelming moist conditions may be present. It can also be used as mats for garage, flooring for basement, or in workshops. As industrial matting, the fabric-based finish adds subsurface traction allowing it to remain secured to the floor while enduring foot traffic. Installation of the runner mats can be either permanent or temporary by using a double-sided carpet tape. They work especially well in transient locations as no slip mats since they are lightweight and therefore easily storable for frequent use. The mobility of this ribbed matting does not compromise its capability, and since these runner mats are made from synthetic rubber, they are completely water resistant floors. The material also offers moderate chemical resistance and can be cleaned with most common household cleaners, though are not recommended that highly caustic cleaning solutions such as bleach. Since the corrugations run lengthwise along these non-skid mats, foot traffic is inherently directed while maintaining a level of safety that can't easily be matched by other runner products. Safeguard slippery floors and buy this durable and affordable rubber matting today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.