Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fine-Rib Corrugated Rubber Floor Mats, 5/8 in thick, Black

  • Mfr # 03-167-FR-P

  • Zoro # G4396613


product price: $64.35
/ea

Key Features

Color
Black
Thickness
5/8 in
Backing Material and Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-167-FR-P
Zoro #
G4396613
UPC #
845605021674
Country of Origin
China

Dimensions

Size
3 ft x 15 ft
Thickness
5/8 in

Details

Item
Fine-Rib Corrugated Rubber Floor Mats
Color
Black
Backing Material and Surface Material
Rubber

Description

Fine-Rib Corrugated Rubber Floor Mats,1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.