Zoro Homepage

Fine-Rib Corrugated Rubber Floor Mats, 5/8 in thick, Black

  • Mfr # 03-167-FR-P

  • Zoro # G4397794


product price: $68.39
/ea

Key Features

Color
Black
Thickness
5/8 in
Backing Material and Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-167-FR-P
Zoro #
G4397794
UPC #
845605021926
Country of Origin
China

Dimensions

Size
4 ft x 10 ft
Thickness
5/8 in

Details

Item
Fine-Rib Corrugated Rubber Floor Mats
Color
Black
Backing Material and Surface Material
Rubber

Description

Rubber-Cal's Corrugated Fine Ribbed Rubber Matting is 1/8" thick protective floor coverings that are available in an assortment of lengths and in a 48-inch width. This ribbed rubber (also known as corrugated rubber) product is a water resistant flooring, ideal for use anywhere were excess moisture may be present. These non-slip mats offer excellent traction with finer grooves and more ribs than other industrial rubber mats. The surface pattern contains fine ribs that help remove any dirt or wetness that could cause slips and falls. Maximizing the amount of dirt and moisture trapped allows the anti-skid mat to endure heavy foot traffic while maintaining a safe environment. These non-slip mats are ideal for use as floor mats for garage or basements, restaurant flooring, outdoor shopping malls, or indoor walkways. Since this is water resistant flooring it will offer traction even when wet! As protective floor coverings, the mats have a fabric-based finish that allows it to remain secured to the floor despite heavy foot traffic. This allows the corrugated rubber mat to stay in place, keeping a layer of protective surfacing between foot-traffic and the subsurface. Existing flooring like wood, laminate, ceramic or carpet can be shielded by using this affordable roll of rubber. These industrial rubber mats, can be installed either permanently or temporarily through the use of a double-sided carpet tape. This ribbed rubber matting is an excellent option in transient applications where matting needs to be deployed in a hurry. Outdoor walkways after a storm or kitchens after a spill are such instances. This lightweight roll of rubber can be rolled up and stored without difficulty. Inherently directing foot traffic, the corrugations on these non-slip mats run lengthwise, providing a safe path on which to walk. Buy a roll that will provide a solution to your problems area today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.