Zoro Homepage

Fish-Bone Thermoplastic Flooring - 3.5mm x 36 in x 1ft

  • Mfr # 03-R276-36-01

  • Zoro # G512090152


product price: $12.99
/ea

Key Features

Color
Black
Material
Rubber
Length
12 in
Width
36 in
Thickness
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-R276-36-01
Zoro #
G512090152
UPC #
845605098782
Country of Origin
China

Dimensions

Size
3 ft x 1 ft
Length
12 in
Width
36 in
Thickness
0.14 in

Details

Color
Black
Material
Rubber

Description

The thermoplastic rubber Fishbone-Pattern non-slip flooring is an attractive way to prevent slips and protect sensitive subfloors. Made from 100% Styrene Butadiene Rubber SBR, this heavy-duty flooring features a unique fishbone surface pattern of symmetrical, zigzagging grooves. Not only does this design add an aesthetic appeal, but it also scrapes debris from shoes and enhances multidirectional slip-resistance. The design of these traction mats traps dirt in the grooves and provides a raised walking surface to lead moisture away and maintain a reliable place to step. Because they are made of SBR, these anti-skid mats have excellent resistances to impact, abrasion, water, temperature, UV rays and ozone. This makes the anti-slip floor ideal for indoor and outdoor applications alike, as the material can withstand year-round weather and most other extreme physical conditions. These heavy-duty mats are the perfect material to safeguard delicate subfloors such as wood and tile. The rubber flooring absorbs movement that could potentially cause damage and prevents it from ever reaching the subfloors. SBRs intense durability also makes these floor protection mats easy to clean. The material has moderate resistance to mild chemicals, so most common cleaning solutions work well. Strong, caustic chemicals such as bleach should be avoided to extend the life of the material. These rubber mats are 3.5mm thick and lightweight to allow for easy transport and quick DIY installations. With a 3ft. width, these large mats are available in multiple different factory-cut lengths to make purchasing the correct amount of material a breeze. This protective floor is easily installed with double-sided carpet tape and works great for both temporary and permanent applications.


  • •Zigzag grooves form a unique Fish-Bone pattern to enhance multidirectional slip-resistance
  • •Made from 100% SBR for heavy-duty resistances to moisture, abrasion, and year-round weather conditions
  • •3.5mm rubber absorbs impacts and vibrations to act as a protective barrier for sensitive sub-floor surfaces
  • •Available in various different pre-cut lengths to ensure a proper fit for an application of any size
  • •Designed for easy DIY installation for both temporary and permanent applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.