Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Roll, Rubber, 34-in W x 48-in L, 0.375-in Thick

  • Mfr # 03-W182

  • Zoro # G4957688


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Overall Length
48-in
Overall Width
34-in
Material
Rubber
Thickness
0.375-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-W182
Zoro #
G4957688
UPC #
845605023111
Country of Origin
Sri Lanka

Dimensions

Overall Length
48-in
Overall Width
34-in
Thickness
0.375-in

Details

Item
Floor Roll
Color
Red
Material
Rubber

Description

Rubber-Cal's "Paw-Grip" Non-Slip Mat is a high-quality flooring option sold at a width of 34 inches and a thickness of 3/8-inches, with varying lengths. As the products' name implies, these industrial rubber runners will provide all the grip you'll need. Along with excellent traction, this flooring offers drainage and is made with rubber material that maintains superior grease resistance. With a textured surface, this anti-slip floor mat provides outstanding traction to create a safer flooring option. Reducing the risk of slipping, the raised-bar design's added grip is made with premium grade rubber that is moisture resistant for a more secure footing. While it offers a non-slip surface, the Paw-Grip is also a drainage flooring with holes throughout the surface to allow liquids to pass through. In wet applications, this lightweight, resilient product aims to maintain a water and grease resistant surface. This Non-Slip Mat is made from 100% Nitrile rubber that allows it to have superior grease and oil resistance. While the rubber mat flooring offer traction, they also serve to protect dropped parts and materials from breaking. The perfect product for rubber entry mats or rubber kitchen mats, the "Paw-Grip" is a surface with superior traction. The raised bar design allows for extra grip while the holes throughout the drainage mat permit liquids to fall through for a cleaner surface. Made from 100% Nitrile rubber, this product naturally exhibits resistance to oils and greases with a resilience to protect dropped parts and materials from breakage. For a safe and durable flooring option, look no further than the "Paw-Grip"!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.