Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flooring Mat Roll, 1/8 in thick, Dark Gray

  • Mfr # 03-166

  • Zoro # G4386752


product price: $384.00
/ea
Free Shipping & Returns

Key Features

Thickness
1/8 in
Surface Design
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-166
Zoro #
G4386752
UPC #
845605062387
Country of Origin
China

Dimensions

Size
4 ft x 40 ft
Thickness
1/8 in

Details

Item
Flooring Mat Roll
Color
Dark Gray
Surface Design
Diamond

Description

Diamond-Grip Resilient Flooring Mat Roll

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.