General Purpose Rubber - 50A - Smooth Finish - Adhesive Backed - 0.062" T x 6" W x 36" L - Black

  • Mfr # 33-P005-062

  • Zoro # G4315876


product price: $10.69
/ea

Key Features

Rubber Color
Black
Durometer
50 A
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-P005-062
Zoro #
G4315876
UPC #
840032701205
Country of Origin
China

Dimensions

Rubber Thickness
0.062 in
Rubber Width
6 in
Rubber Length
36 in

Details

Item
Rubber Sheet
Rubber Color
Black
Durometer
50 A
Finish
Smooth

Description

Rubber-Cal’s General Purpose Rubber is a durable and affordable sheet rubber that can be used for a vast number of applications. Made from tough and reliable styrene butadiene rubber (SBR), this synthetic rubber has a durometer of 50A to give it a firm surface with a fair amount of pliability. The rubber sheets are still tough enough to resist most indentations without sacrificing their flexible nature. The soft rubber has been through a chemical heating process called vulcanization, increasing its durability and giving it a smooth and solid finish. SBR rubber is best known for its high abrasion resistance, making it a great material for industrial, commercial, and residential applications alike.
Synthetic rubbers like SBR are tougher and longer lasting than alternatives. This rubber material has excellent resistance to most physical conditions, including abrasions, moisture, and UV light. This makes the rubber sheeting great for applications both indoors and outdoors, as the artificial rubber can withstand the damaging effects of weather. In addition to its intense durability, this synthetic rubber material has a working temperature range from -10° F to 190° F, so it can withstand the conditions of most industrial settings without showing any wear for a long time. The heat and friction of industrial machinery is no match for this vulcanized rubber sheet; synthetic elastomers are specially designed to handle extreme conditions.
A few key advantages of synthetic rubber are its natural abilities to enhance traction, absorb shock, and reduce noise. Such qualities make these thin rubber sheets an excellent material for protective bumpers or pads. The large rubber sheet absorbs any vibrations to reduce sound and movement for a safe and solid rubber surface. This 1/16” rubber sheet is the thinnest of five gauges available and works best for flexible applications such as seals, gaskets, and industrial lining. These flexible rubber sheets can also be cut into small pieces for even more possible industrial and residential applications. This versatile sheet rubber product comes with pressure sensitive adhesive (PSA) backing for easy DIY installation in any application. Our General Purpose Rubber withstands even the toughest conditions, making it ideal for high-stress applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.