General Purpose Rubber - 50A - Smooth Finish - Adhesive Backed - 0.375" T x 36" W x 48" L - Black

  • Mfr # 33-P005-375

  • Zoro # G4315885


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-P005-375
Zoro #
G4315885
UPC #
840032701755
Country of Origin
China

Details

Item
General Purpose Rubber,Adhesive Backed,

Description

Rubber-Cal’s General Purpose Rubber is a durable and affordable synthetic rubber made from styrene butadiene rubber (SBR). This soft elastic rubber has a durometer of 50A to give it a firm surface with a fair amount of pliability. The sheets of rubber are still tough enough to resist most indentations without sacrificing their flexible nature. This synthetic rubber sheeting boasts intense durability and can be used for a vast number of applications. This soft rubber product has been through a chemical heating process called vulcanization, increasing its durability and giving it a smooth and solid finish. SBR rubber is best known for its high abrasion resistance, making it a great material for industrial, commercial, and residential applications alike.
Artificial rubbers like SBR are tougher and longer lasting than alternatives. This synthetic rubber material has excellent resistance to most physical conditions, including abrasions, moisture, and UV light. This makes the elastomer sheeting great for applications both indoors and outdoors, as the rubber material can withstand the damaging effects of weather. In addition to its intense durability, this thick sheet rubber has a working temperature range from -10° F to 190° F, so it can withstand the conditions of most industrial settings without showing any wear for a long time. The heat and friction of industrial machinery is no match for this high-density rubber sheet; synthetic elastomers are specially designed to handle extreme conditions.
A few key features of styrene rubber are its natural abilities to enhance traction, absorb shock, and reduce noise. The vulcanized rubber sheet absorbs any vibrations to reduce sound and movement for a safe and reliable surface. This 3/8” sheet rubber is the thickest of five available gauges and provides heavy-duty protection when used as protective bumpers or padding. These thick rubber sheets can be used for countless applications, from keeping abrasive equipment in place to soundproofing or even insulating a room. The large rubber sheets can also be cut into small pieces for even more possible uses, such as making seals and gaskets. This versatile and soft sheet rubber comes with pressure sensitive adhesive (PSA) backing for easy DIY installation in any application. Our General Purpose Rubber withstands even the toughest conditions, making it ideal for high-stress applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.