General Purpose Rubber - 60A - Smooth Finish - Adhesive Backed - 0.062" T x 36" W x 60" L - Black

  • Mfr # 33-P006-062

  • Zoro # G4315368


product price: $84.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-P006-062
Zoro #
G4315368
UPC #
840032701885
Country of Origin
China

Details

Item
General Purpose Rubber,Adhesive Backed,

Description

Rubber-Cal’s General Purpose Rubber is a durable and cost-effective sheet rubber that can be used for a wide range of applications. These rubber sheets are made from a reliable synthetic rubber called styrene butadiene rubber (SBR). The large rubber sheets go through a chemical heating process called vulcanization to achieve the smooth finish and long-lasting industrial strength that styrene butadiene rubber is known for. This thin sheet rubber has a durometer of 60A, which gives the material a moderately hard surface with a little pliability. The rubber material has good resistance to indentation and abrasions, making it perfect for heavy-duty applications.
SBR, unlike other types of synthetic rubber, is designed to withstand the harsh conditions of the outdoors. The rubber sheets are impervious to moisture and damaging weather effects such as UV rays or ozone. With a working temperature range from -10° F to 190° F, this hard sheet rubber maintains excellent performance, even in extreme heat. This makes the rubber sheeting ideal for industrial and commercial applications, as the synthetic rubber material can handle the intense friction of heavy machinery without being worn down. Our General Purpose synthetic rubbers are specially designed to handle such extreme conditions.
Artificial rubber is highly valued for its abilities to enhance traction and absorb shock. Any sound, vibration, or movement that comes into contact with the hard rubber sheet is absorbed by it, and reduced by spreading it evenly across the surface. This makes the elastomer sheeting great for a limitless possibility of applications—everything from protective padding to soundproofing or insulation. This 1/16” rubber sheet is the thinnest of five gauges available and works best for flexible applications such as seals, gaskets, and industrial lining. The thin rubber sheets can also be cut into small pieces for even more possible applications. These adhesive-backed rubber sheets are versatile and come with pressure sensitive adhesive (PSA) backing for easy DIY installation in any desired application. Our General Purpose Rubber withstands even the toughest conditions, making it ideal for heavy-duty applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.