General Purpose Rubber - 60A - Smooth Finish - Adhesive Backed - 0.25" T x 2" W x 36" L - Black

  • Mfr # 33-P006-250

  • Zoro # G4313128


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Rubber Color
Black
Durometer
60 A
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-P006-250
Zoro #
G4313128
UPC #
840032702172
Country of Origin
China

Dimensions

Rubber Thickness
0.250 in
Rubber Width
2 in
Rubber Length
36 in

Details

Item
Rubber Sheet
Rubber Color
Black
Durometer
60 A
Finish
Smooth

Description

Rubber-Cal’s General Purpose Rubber is a durable and cost-effective synthetic rubber sheeting that can be used for a wide range of applications. These elastomer sheets are made from a reliable synthetic rubber material called SBR. The thick rubber sheets go through a chemical heating process called vulcanization to achieve the smooth finish and long-lasting industrial strength that styrene butadiene rubber (SBR) is known for. This high-density rubber has a durometer of 60A, which gives the material a moderately hard surface with a little pliability. The sheet rubber material has good resistance to indentation and abrasions, making it perfect for heavy-duty applications.
Styrene rubber, unlike other synthetic rubber types, is designed to withstand the harsh conditions of the outdoors. The sheets of rubber are impervious to moisture and damaging weather effects such as UV rays or ozone. With a working temperature range from -10° F to 190° F, this solid elastomer maintains excellent performance, even in extreme heat. This makes the hard sheet rubber ideal for industrial and commercial applications, as the rubber materials can handle the intense friction of heavy machinery without being worn down. Our General Purpose synthetic rubber is specially designed to handle such extreme conditions.
Synthetic rubber SBR is highly valued for its abilities to enhance traction and absorb shock. This 1/4" sheet rubber is the second thickest of five available gauges and offers excellent protection against impacts and abrasions. In addition any sound, vibration, or movement that comes into contact with the thick sheet rubber is absorbed by it, and reduced by spreading it evenly across the surface. This makes the rubber sheeting great for a limitless possibility of applications—everything from protective padding to soundproofing or insulation. The hard rubber sheets can also be cut into small pieces for even more possible uses, such as making seals and gaskets. These adhesive rubber sheets are versatile and come with pressure sensitive adhesive (PSA) backing for easy DIY installation in any desired application. Our General Purpose Rubber withstands even the toughest conditions, making it ideal for heavy-duty applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.