General Purpose Rubber 70A - Smooth Finish - Adhesive Backed - 0.125" T x 36" W x 120" L - Black

  • Mfr # 33-P007-125

  • Zoro # G4313234


product price:  $172.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-P007-125
Zoro #
G4313234
UPC #
840032707733
Country of Origin
China

Details

Item
Gen Purpose Rubber,Smth Fnsh,Adhsv Bac

Description

Rubber-Cal’s General Purpose Rubber is a durable and cost-effective rubber sheeting that can be used for a wide range of potential applications. These thin rubber sheets are made from a tough and reliable synthetic rubber material called styrene butadiene rubber. Each synthetic rubber product goes through a chemical heating process called vulcanization, increasing its durability and giving the solid elastomer a smooth finish. This SBR rubber has a durometer of 70A, which means the material has a hard surface with minimal flexibility. The hard sheet rubber has excellent resistance to abrasions, making it perfect for heavy-duty applications whether they are industrial, commercial, or even residential.
SBR material, unlike other synthetic rubber types, is designed to withstand the harsh conditions of the outdoors. This rubber material has superior resistance to abrasions, moisture, UV rays, and most damaging weather effects. With a working temperature range from -10° F to 190° F, this hard rubber sheeting maintains excellent performance, even in extreme heat. This makes the sheets of rubber ideal for industrial applications, as the synthetic elastomers can handle the intense friction of heavy machinery without showing wear for a long time. Our General Purpose synthetic rubber is specially designed to handle such extreme conditions without sacrificing its lifespan.
Some key features of elastomer sheeting are its natural abilities to enhance traction, absorb shock, and reduce noise. The large rubber sheets absorb any vibrations to reduce sound and impacts for a safe and solid surface. Such qualities make synthetic rubber an excellent material for protective bumpers and pads. This 1/8” rubber sheet is the second thinnest of five gauges available and works best for flexible applications such as seals, gaskets, and industrial lining. The thin sheet rubber can also be cut into small pieces for even more possible applications. These adhesive-backed rubber sheets are versatile and come with pressure sensitive adhesive (PSA) backing for easy DIY installation in any desired application. Our General Purpose Rubber withstands even the toughest conditions, making it ideal for high-stress applications of any kind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.