Zoro Homepage

General Purpose Rubber Sheet 60A - Black - 0.062" x 12" Disc, PK2

  • Mfr # 22-01-062

  • Zoro # G4315273


product price: $21.49
/pk 2, $10.75/ea

Key Features

Rubber Thickness
1/16 in
Rubber Width
12 in
Rubber Length
12 in
Rubber Material
Styrene Butadiene Rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-01-062
Zoro #
G4315273
UPC #
840032711341
Country of Origin
China

Dimensions

Rubber Thickness
1/16 in
Rubber Width
12 in
Rubber Length
12 in

Details

Item
General Purpose Rubber Sheet 60A,B,PK2
Rubber Material
Styrene Butadiene Rubber
Rubber Color
Black
Durometer
60A
Temperature Range - Adhesives
-10 to 190°F
Shape
Disc
Installation Method
Adhesive, Glue-Down, Loose Lay
Pattern
Smooth

Description

General Purpose Rubber Sheet 60A,B,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.