Zoro Homepage

General Purpose Rubber Sheet 60A - Black - 0.125" x 24" x 36"

  • Mfr # 22-01-125

  • Zoro # G4317136


product price: $27.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-01-125
Zoro #
G4317136
UPC #
840032711983
Country of Origin
China

Details

Item
General Purpose Rubber Sheet 60A,Black,

Description

Rubber-Cal’s General Purpose Rubber is our standard rubber product, designed for strength and versatility in a wide range of potential applications. Black in color and made from Styrene Butadiene Rubber (SBR), this durable sheet rubber performs well in physically demanding applications, regardless of whether the location is industrial, commercial, or residential. As North America’s leading industrial rubber supplier, we aim to provide high-quality, versatile rubber products that can withstand the harshest physical conditions—just like this solid rubber sheeting made from SBR. This tough sheet rubber has exceptional resistances to shock, impact, and abrasion so it can be used in even the toughest industrial settings. Each 0.125” thin rubber sheet can endure extreme temperatures, from -10° to 190°F, making this product perfect for use as industrial rubber parts for machinery. Rubber is also water-resistant and features a high coefficient of friction, meaning the material has excellent traction-gain and non-slip qualities. This elastomer sheeting has a hard, yet reasonably pliable surface thanks to its 60A durometer. The durometer, or hardness rating, indicates that this type of rubber has a firm and defined form, but can still be flexed for more versatile applications. Because this vulcanized rubber sheet has a thin 1/8-inch gauge, it has a little more flexibility than thicker alternatives, making it perfect for detailed applications. This general rubber product is available in 5 thickness gauges and a large selection of sizes to guarantee the perfect fit for an application of any size or nature.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.