Zoro Homepage

General Purpose Rubber Sheet 60A - Black - 0.25" x 24" x 36"

  • Mfr # 22-01-250

  • Zoro # G4317285


product price: $47.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-01-250
Zoro #
G4317285
UPC #
840032712683
Country of Origin
China

Details

Item
General Purpose Rubber Sheet 60A,Black,

Description

Rubber-Cal’s General Purpose Rubber is your go-to elastomer sheeting for almost any application. This black rubber sheeting is made from Styrene Butadiene Rubber (SBR) for outstanding protective capabilities, including resistances to shock, impact, and abrasion. The 0.25” thick sheet rubber acts as a protective barrier, absorbing harmful movements and distributing them across its surface so they cannot cause damage to any sensitive sub-surfaces. Since this 1/4 inch rubber sheet is extra-thick, it is perfect for high-stress applications that require reliable and long-lasting protection. SBR is waterproof and cannot develop rot, mildew, or mold. The SBR industrial rubber also features a non-slip surface and a working temperature range from -10° to 190°F, making it ideal for physically demanding applications in extreme conditions. Unlike most other materials, rubber naturally possesses a high coefficient of friction. This means the material resists movement, allowing this rubber grip sheet to enhance traction and prevent slips, even under moist conditions. This durable and solid elastomer has a durometer of 60 Shore A, which is a mid-range hardness rating. Elastomer products with a 60A durometer provide a sturdy surface that resists indentation, but still demonstrate a moderate range of flexibility. Though this general rubber comes in large sheets, it can also be cut down for use as seals, gaskets, or rubber lining. Our General Purpose Rubber sheets are available in 5 different gauges and several unique size dimensions to ensure a proper fit for virtually any industrial, commercial, or even residential application.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.