Zoro Homepage

General Purpose Rubber Sheet 60A - Black - 0.25" x 5" x 5", PK25

  • Mfr # 22-01-250

  • Zoro # G4315334


product price: $58.99
/pk 25, $2.36/ea

Key Features

Rubber Thickness
1/4 in
Rubber Width
5 in
Rubber Material
Styrene Butadiene Rubber
Rubber Color
Black
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-01-250
Zoro #
G4315334
UPC #
840032713062
Country of Origin
China

Dimensions

Rubber Thickness
1/4 in
Rubber Width
5 in
Rubber Length
5 in

Details

Item
General Purpose Rubber Sheet 60A,,PK25
Rubber Material
Styrene Butadiene Rubber
Rubber Color
Black
Durometer
60A
Shape
Square
Temperature Range - Adhesives
-10 to 190°F
Pattern
Smooth
Installation Method
Adhesive, Glue-Down, Loose Lay

Description

General Purpose Rubber Sheet 60A,,PK25, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.