Zoro Homepage

General Purpose Rubber Sheet 60A - Black - 0.375" x 24" x 36"

  • Mfr # 22-01-375

  • Zoro # G4310802


product price: $71.89
/ea

Key Features

Rubber Width
24 in
Rubber Length
36 in
Rubber Material
Styrene Butadiene Rubber
Rubber Color
Black
Durometer
60A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-01-375
Zoro #
G4310802
UPC #
840032713383
Country of Origin
China

Dimensions

Rubber Thickness
3/8 in
Rubber Width
24 in
Rubber Length
36 in

Details

Item
General Purpose Rubber Sheet 60A,Black,
Rubber Material
Styrene Butadiene Rubber
Rubber Color
Black
Durometer
60A
Shape
Rectangle
Temperature Range - Adhesives
-10 to 190°F
Installation Method
Adhesive, Glue-Down, Loose Lay
Pattern
Smooth

Description

Rubber-Cal’s General Purpose Rubber is a heavy-duty sheet elastomer with strong protective capabilities. This high density rubber sheet is made from a synthetic elastomer called Styrene Butadiene Rubber (SBR), which is well-known for its extreme physical durability. The material is a very wear-resistant rubber that can absorb movements such as vibrations, abrasions, and impacts that could potentially cause damage to sensitive equipment or sub-floors. The elastic rubber sheet greatly reduces vibrations as they pass through its dense make-up, preventing any potential harm to the sub-surface. SBR is a vulcanized rubber sheet with a solid, waterproof surface that cannot develop harmful fungi like mildew and mold. This durable commercial rubber is not only waterproof, but slip-resistant as well! This is because rubber material has a naturally high coefficient of friction, or resistance to movement. This gives the rubber sheet significantly better grip than other materials, allowing it to maintain traction even when the surface is wet. The durometer, or hardness rating, of this solid rubber is classified as 60A. That means that while the thick sheet rubber has a hard and sturdy surface, it is still moderately pliable. This black elastomer is extra thick, measuring 3/8-inch for heavy-duty protection. The 0.375” thick industrial rubber is ideal for physically demanding jobs such as protective pads or bumpers. The thick rubber material can also be cut down for an endless possibility of applications. Our General Purpose Rubber is available in your choice of 5 different gauges and a wide selection of size dimensions, making it a perfect match for a project of any kind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.