Zoro Homepage

General Purpose Rubber Sheet 60A - Black - 0.50" x 8" x 8"

  • Mfr # 22-01-500

  • Zoro # G4330603


product price: $15.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-01-500
Zoro #
G4330603
UPC #
840032714298
Country of Origin
China

Details

Item
General Purpose Rubber Sheet 60A,Black,

Description

Rubber-Cal’s General Purpose Rubber is a versatile elastomer sheeting that is ideal for commercial, industrial, and residential applications. Our standard rubber products are made from Styrene Butadiene Rubber (SBR), a synthetic elastomer made popular by its extreme durability and protective capabilities. SBR elastomer sheeting is heavy-duty, and can endure intense shock, abrasions, and impacts without being worn down. This wear-resistant rubber is also waterproof, slip-resistant, and able to withstand extreme temperatures from -10° all the way up to 190°F. This makes the black sheet rubber ideal for high-stress, physically demanding applications. Unlike most materials, this waterproof rubber sheet demonstrates a natural element of grip thanks to rubber’s high coefficient of friction. The smooth sheet rubber enhances traction so greatly that grip can be maintained even when the material is wet. This solid elastomer has a durometer of 60A, which gives the rubber a hard, yet somewhat flexible surface. 60A is considered to be a mid-range hardness rating, ideal for most general applications. This sheet rubber is our thickest available with a 1/2-inch gauge. The 0.5” non-slip rubber sheet is best suited for high-stress, protective applications such as industrial bumpers or pads. However, the thick sheet rubber can always be cut down for use as rubber seals, gaskets, or lining. Our general rubber products are available in 5 different sizes, and a large selection of different size dimensions. Whether your highest priority is strength, safety, or long-lasting durability, Rubber-Cal’s General Purpose Rubber is ready for the job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.