Zoro Homepage

Gray PVC S-Grip Runner 5 ft. L, 3/16" H

  • Mfr # 03-W246

  • Zoro # G3303046


product price: $73.35
/ea

Key Features

Color
Gray
Material
PVC
Overall Height
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03-W246
Zoro #
G3303046
UPC #
845605068556
Country of Origin
China

Dimensions

Length
5 ft.
Overall Height
3/16"

Details

Item
S-Grip PVC Runner,3/16 in X4ftX5ft,Gra
Color
Gray
Material
PVC

Description

The "S-Grip" PVC runners are the ideal flooring safety solution to any wet and slippery floors in a given area. This drainage mat is available in color options of black, blue, and gray. Their bodies are composed of a symmetrical design system of S-shaped drainage channels. It is 3/16î thick and has a width of 4ft. This PVC safety surfacing is available in lengths of 5ft, 10ft, 25ft, and 50ft. These length options allow you to cover greater lengths in one continuous piece.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.