Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 10" Width x 6" Length - Black, PK3
- Mfr # 20-139-0375
- Zoro # G3446126
product price:Â
$
46.79
/pk of 3, $15.60/ea
Key Features
Rubber Thickness
0.3 in
Rubber Width
10 in
Rubber Color
Black
Durometer
65
Tensile Strength (PSI)
2175 PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-139-0375
- Zoro #
- G3446126
- UPC #
- 845605036753
- Country of Origin
- China
- Item
- Hvy Conveyor Belt,Rubber Sheet,.3,PK3
- Rubber Color
- Black
- Durometer
- 65
- Tensile Strength (PSI)
- 2175 PSI
- Pattern
- Solid
Dimensions
- Rubber Thickness
- 0.3 in
- Rubber Width
- 10 in
- Rubber Length
- 6 in
Description
Hvy Conveyor Belt,Rubber Sheet,.3,PK3, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.