Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 6" Width x 144" Length - Black

  • Mfr # 20-137-0375

  • Zoro # G3200295


product price: $76.25
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
0.3 in
Rubber Width
6 in
Rubber Color
Black
Durometer
65
Tensile Strength (PSI)
2175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-137-0375
Zoro #
G3200295
UPC #
845605036524
Country of Origin
China

Dimensions

Rubber Thickness
0.3 in
Rubber Width
6 in
Rubber Length
144 in

Details

Item
Heavy Conveyor Belt,Rubber Sheet,.30(2
Rubber Color
Black
Durometer
65
Tensile Strength (PSI)
2175 psi
Installation Method
Adhesive

Description

Heavy Conveyor Belt is designed for use as an abrasion resistant and impact resistant rubber sheet and is ideal for mounting pads, mechanical sealing strips and industrial flapping. In general construction and industrial use where durability is imperative and ordinary rubber is not up to the task, this rubber product is used to maximize the life of the project. Heavy Conveyor Belt is available in a 2ply and 3ply fabric insertions in the rubber sheet. The 2ply is 7.5 millimeters thick, and the 3ply is 10.5 millimeters thick. This is the most abrasion and tear resistant rubber product ideal for industrial bumpers and skirting. This rubber roll is made from a blend of Neoprene, SBR, and Nitrile Rubbers with a smooth, finished surface. It is used to maximize the life of a project where durability is imperative and ordinary rubber is not sufficient.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.