Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 8" Width x 12" Length - Black, PK3

  • Mfr # 20-138-0375

  • Zoro # G3199893


product price:  $51.49
/pk 3, $17.16/ea

Key Features

Rubber Thickness
0.3 in
Rubber Width
8 in
Rubber Length
12 in
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-138-0375
Zoro #
G3199893
UPC #
845605036609
Country of Origin
China

Dimensions

Rubber Thickness
0.3 in
Rubber Width
8 in
Rubber Length
12 in

Details

Item
Heavy Blk Conveyor Belt,Rubber She,PK3
Rubber Color
Black

Description

Heavy Blk Conveyor Belt,Rubber She,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.