Heavy Black Conveyor Belt - Rubber Sheet - .41(3Ply) Thick x 3" Width x 3" Length - Black, PK5

  • Mfr # 20-140-0437

  • Zoro # G3205308


product price: $45.19
/pk 5, $9.04/ea

Key Features

Rubber Thickness
0.41 in
Rubber Width
3 in
Rubber Color
Black
Durometer
65
Tensile Strength (PSI)
2175 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-140-0437
Zoro #
G3205308
UPC #
845605037057
Country of Origin
China

Dimensions

Rubber Thickness
0.41 in
Rubber Width
3 in
Rubber Length
4 in

Details

Item
Heavy Blk Conveyor Belt,Rubber She,PK5
Rubber Color
Black
Durometer
65
Tensile Strength (PSI)
2175 PSI
Finish
Smooth
Temperature Range - Adhesives
0 to 200°F

Description

Heavy Blk Conveyor Belt,Rubber She,PK5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.