Heavy Black Conveyor Belt - Rubber Sheet - .41(3Ply) Thick x 3" Width x 8" Length - Black, PK3

  • Mfr # 20-140-0437

  • Zoro # G3199078


product price: $43.75
/pk 3, $14.58/ea

Key Features

Rubber Thickness
0.41 in
Rubber Width
3 in
Rubber Color
Black
Durometer
65
Tensile Strength (PSI)
2175 PSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-140-0437
Zoro #
G3199078
UPC #
845605037071
Country of Origin
China

Dimensions

Rubber Thickness
0.41 in
Rubber Width
3 in
Rubber Length
8 in

Details

Item
Heavy Blk Conveyor Belt,Rubber She,PK3
Rubber Color
Black
Durometer
65
Tensile Strength (PSI)
2175 PSI
Finish
Smooth
Temperature Range - Adhesives
0 to 200°F

Description

Heavy Blk Conveyor Belt,Rubber She,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.