Heavy Black Conveyor Belt - Rubber Sheet - .41(3Ply) Thick x 4" Width x 6" Length - Black, PK3

  • Mfr # 20-142-0437

  • Zoro # G3198922


product price:  $43.75
/pk 3, $14.58/ea

Key Features

Rubber Thickness
0.41 in
Rubber Width
4 in
Rubber Material
Styrene-Butadiene Rubber
Rubber Color
Black
Durometer
65A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20-142-0437
Zoro #
G3198922
UPC #
845605037231
Country of Origin
China

Dimensions

Rubber Thickness
0.41 in
Rubber Width
4 in
Rubber Length
6 in

Details

Item
Heavy Blk Conveyor Belt,Rubber She,PK3
Rubber Material
Styrene-Butadiene Rubber
Rubber Color
Black
Durometer
65A
Tensile Strength (PSI)
2175 PSI
Texture
Smooth

Description

Heavy Blk Conveyor Belt,Rubber She,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.