Heavy-Duty Conveyor Belt Rubber Sheet - .30(2Ply) Thick x 6" Width x 6" Length - Black, PK3

  • Mfr # 20-137-0375

  • Zoro # G3198658


product price:  $39.89
/pk 3, $13.30/ea

Key Features

Rubber Width
6 in
Rubber Material
Synthetic Rubber
Rubber Color
Black
Durometer
65
Tensile Strength (PSI)
2175 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-137-0375
Zoro #
G3198658
UPC #
845605036432
Country of Origin
China

Dimensions

Rubber Thickness
0.3 in
Rubber Width
6 in
Rubber Length
6 in

Details

Item
Heavy Blk Conveyor Belt,Rubber She,PK3
Rubber Material
Synthetic Rubber
Rubber Color
Black
Durometer
65
Tensile Strength (PSI)
2175 psi
Installation Method
Adhesive
Pattern
Smooth

Description

Heavy Blk Conveyor Belt,Rubber She,PK3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.