Zoro Homepage

Maxx-Tuff Mat, Black, 1/2" Thick

  • Mfr # 03_177_WEB

  • Zoro # G3193828


product price: $38.79
/ea

Key Features

Color
Black
Thickness
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03_177_WEB
Zoro #
G3193828
UPC #
845605022626
Country of Origin
China

Dimensions

Thickness
1/2"

Details

Item
Antifatigue Mat
Color
Black

Description

Rubber-Cal's "Maxx-Tuff" mats are 1/2-inch thick heavy-duty rubber mats designed for high impact and abrasive applications. With its unique honeycomb surface texture, this durable flooring is not only a functional product but one that has classic appeal too. Its textured surface provides heightened traction qualities and maintains a naturally high coefficient of friction, forming an anti-slip mat that is great for several applications. Whether being used as a rubber mat for gym equipment, or industrial utility mats, this rubber floor matting option will serve to protect the machinery and the floor. The resilient qualities of these heavy-duty rubber mats are attributed to the bottom texture of this protective mat. Each mat is fabricated with a diamond pattern subsurface which enhances the comfort qualities of this durable flooring mat. This same bottom surfacing also allows for impact protection and vibration reduction that is needed when used as a heavy-duty treadmill mat or as a thick mat underneath heavy machinery. The appropriately named "Maxx-Tuff" is manufactured to protect floors from wear & tear of commercial or industrial foot traffic and equipment. Composed of SBR, reclaimed and recycled materials, this rubber floor matting is highly durable and can meet the challenges of every floor surface. These tough, heavy-duty rubber mats are designed to outlast the unforgiving machinery and most abrasive environments. Protect your floors and equipment with "Maxx-Tuff" rubber mats today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.