Zoro Homepage

Neoprene - Commercial Grade - 45A - Soft Rubber Sheet Rolls - 1/8" Thick x 8" Width x 8" Length

  • Mfr # 20-104

  • Zoro # G4213082


product price: $12.89
/ea

Key Features

Rubber Thickness
1/8 in
Rubber Material
Neoprene
Rubber Color
Black
Application
Commercial / Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-104
Zoro #
G4213082
UPC #
845605054948
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
8 in
Rubber Length
8 in

Details

Item
Soft Rubber Sheet Rolls
Rubber Material
Neoprene
Rubber Color
Black
Application
Commercial / Residential

Description

Soft Neoprene is a softer (45 durometer) Neoprene and more flexible blend of CR (Neoprene) and NBR (Nitrile) rubbers. Soft Neoprene offers the same excellent all around chemical and ozone resistant qualities or other Neoprenes (Hard Neo and Neoprene) in a more elastic and supple state. This is commercial grade material and is not recommended for severe oil and ozone-resistant applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.